- Finished Bore Sprocket for 60 Single Strand Chain
- 31 Teeth
- 1 3/4" Bore
features
- Reduced downtime for maintenance
- Lower replacement costs
- Increased productivity
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 7.826 in |
| Finished Bore | 1 3/4 in |
| Chain No. | 60 |
| Chain Pitch | 0.75 in |
| Material | Steel |
| No. of Strands Across | 1 |
| Pitch Diameter | 7.413 in |
| No. of Teeth | 31 |
| Inch/Metric | Inch |
| Sprocket Style | B |
| Weight | 8.5 LB |
| EAN or UPC | 97039333308 |

