- Finished Bore Sprocket for 60 Single Strand Chain
- 26 Teeth
- 1 11/16" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| No. of Strands Across | 1 |
| Outside Dia. | 6.627 in |
| Inch/Metric | Inch |
| Finished Bore | 1 11/16 in |
| Chain Pitch | 0.75 in |
| Sprocket Style | B |
| No. of Teeth | 26 |
| Pitch Diameter | 6.222 in |
| Chain No. | 60 |
| Weight | 5.7 LB |

