- Finished Bore Sprocket for 60 Single Strand Chain
- 20 Teeth
- 1 3/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Length Through Bore | 1.25 in |
| No. of Strands Across | 1 |
| Material | Carbon Steel |
| Finished Bore | 1 3/8 in |
| Hardened Teeth | With Hardened Teeth |
| Outside Dia. | 5.19 in |
| Pitch Diameter | 4.794 in |
| Tooth Width | 0.459 in |
| Sprocket Style | B |
| Width Across Teeth | 0.459 in |
| Inch/Metric | Inch |
| Hub Projection | 0.791 in |
| No. of Teeth | 20 |
| Hub Dia. | 3 7/8 in |
| Chain No. | 60 |
| Chain Pitch | 0.75 in |
| Keyway Size | 5/8 x 5/8 in |
| Weight | 4.73 LB |
| EAN or UPC | 97039332097 |

