- Finished Bore Sprocket for 60 Single Strand Chain
- 20 Teeth
- 2 1/2" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Finished Bore | 2 1/2 in |
| Sprocket Style | B |
| No. of Strands Across | 1 |
| No. of Teeth | 20 |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 5.186 in |
| Inch/Metric | Inch |
| Pitch Diameter | 4.794 in |
| Chain No. | 60 |
| Material | Steel |
| Chain Pitch | 0.75 in |
| Weight | 3.8 LB |

