- Stainless Steel Sprocket
- 60 Chain Size
- 16 Teeth
- 4.2200" O.D.
- 3.845" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Material | Stainless Steel |
| Chain Pitch | 0.75 in |
| Width Across Teeth | 0.459 in |
| Bore Range | 0.75 in |
| No. of Teeth | 16 |
| Hub Projection | 0.791 in |
| Pitch Diameter | 3.845 in |
| Length Through Bore | 1.25 in |
| No. of Strands Across | 1 |
| Tooth Width | 0.459 in |
| Outside Dia. | 4.22 in |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| Chain No. | 60 |
| Inch/Metric | Inch |
| Weight | 2.8 LB |
| EAN or UPC | 97039391216 |

