- Stainless Steel Sprockets
- 60 Chain Size
- 12 Number of Teeth
- 3 1/4" Outside Diameter
- 2.898" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Pitch Diameter | 2.898 in |
| Bore Range | 0.75 in |
| Length Through Bore | 1.25 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 12 |
| Sprocket Style | B |
| Outside Dia. | 3.25 in |
| No. of Strands Across | 1 |
| Chain No. | 60 |
| Hub Dia. | 2 3/8 in |
| Chain Pitch | 0.75 in |
| Hub Projection | 0.791 in |
| Material | Stainless Steel |
| Width Across Teeth | 0.459 in |
| Inch/Metric | Inch |
| Tooth Width | 0.459 in |
| Weight | 1.5 LB |
| EAN or UPC | 97039391179 |

