Skip to content Skip to navigation menu
No. 60 - 3/4" Pitch - Plain Bore Sprocket

60A50

No. 60 - 3/4" Pitch - Plain Bore Sprocket
Item #105079808
  • Plain Bore Sprockets
  • 60 Chain Number
  • 50 Number of Teeth
  • 0.9380" Bore Diameter
  • 12.3700" O.D.
  • 11.945" Pitch Diameter
  • Carbon Steel
+ Show More + Show Less
No. 60 - 3/4" Pitch - Plain Bore Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Plain Bore Sprockets
  • 60 Chain Number
  • 50 Number of Teeth
  • 0.9380" Bore Diameter
  • 12.3700" O.D.

features

  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs
Tooth Width 0.459 in
No. of Strands Across 1
Hardened Teeth With Hardened Teeth
Bore Range 0.938 in
Chain No. 60
Outside Dia. 12.37 in
Length Through Bore 0.459 in
Material Carbon Steel
Width Across Teeth 0.459 in
Inch/Metric Inch
Chain Pitch 0.75 in
No. of Teeth 50
Pitch Diameter 11.945 in
Sprocket Style A
Hub Projection 0 in
Weight 13.7 LB
EAN or UPC 97039310569
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison