Skip to content Skip to navigation menu
No. 60 - 3/4" Pitch - Plain Bore Sprocket

60A43

No. 60 - 3/4" Pitch - Plain Bore Sprocket
Item #105073510
  • Plain Bore Sprockets
  • 60 Chain Number
  • 43 Number of Teeth
  • 0.9380" Bore Diameter
  • 10.7000" O.D.
  • 10.275" Pitch Diameter
  • Carbon Steel
+ Show More + Show Less
No. 60 - 3/4" Pitch - Plain Bore Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Plain Bore Sprockets
  • 60 Chain Number
  • 43 Number of Teeth
  • 0.9380" Bore Diameter
  • 10.7000" O.D.

features

  • Lower replacement costs
  • Reduced downtime for maintenance
  • Increased productivity
Outside Dia. 10.7 in
Width Across Teeth 0.459 in
Hardened Teeth With Hardened Teeth
No. of Strands Across 1
Chain Pitch 0.75 in
Pitch Diameter 10.275 in
Hub Projection 0 in
Bore Range 0.938 in
Inch/Metric Inch
Material Carbon Steel
Tooth Width 0.459 in
Chain No. 60
No. of Teeth 43
Length Through Bore 0.459 in
Sprocket Style A
Weight 9.5 LB
EAN or UPC 97039310491
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison