- Plain Bore Sprockets
- 60 Chain Number
- 34 Number of Teeth
- 0.9380" Bore Diameter
- 8.5400" O.D.
features
- Increased productivity
- Lower replacement costs
- Reduced downtime for maintenance
| Material | Carbon Steel |
| Width Across Teeth | 0.459 in |
| Bore Range | 0.938 in |
| Chain Pitch | 0.75 in |
| Tooth Width | 0.459 in |
| Outside Dia. | 8.54 in |
| Pitch Diameter | 8.129 in |
| No. of Strands Across | 1 |
| Hub Projection | 0 in |
| Inch/Metric | Inch |
| Length Through Bore | 0.459 in |
| Chain No. | 60 |
| Sprocket Style | A |
| No. of Teeth | 34 |
| Hardened Teeth | With Hardened Teeth |
| Weight | 6.0 LB |
| EAN or UPC | 97039310408 |

