- #50 Chain
- 1 Strand
- 5/8" Pitch
- Riveted
- Carbon Steel/w Rust Preventative Coating
applications
- Packaging
features
- Lube-free drive chain
- Resists corrosion
- Withstands salt fog spray
- Protection won't flake or peel off
- Ideal when lubrication is impractical or impossible
- Oil-impregnated bushings minimize chain elongation
- Outstanding performance in temperatures up to 302 °F
- Utilizes specially coated pins and oil-impregnated bushings
- Maintenance-free design
- Operates in higher temperatures
caution
- 9" minimum clearance from bottom of heater to floor required
| Roller Width | 3/8 in |
| Chain Series | 50, 50-2, 50-3, 50-4 |
| Rated Working Load | 1430 lbs |
| Link Plates Height | 0.591 in |
| Roller Dia. | 0.4 in |
| Chain Pitch | 0.625 in |
| Duty | Standard-Duty |
| Pin Overall Length | 0.878 in |
| Chain No. | 50 |
| Material | Carbon Steel w/Rust Preventative Coating |
| Side Bow | No |
| Self-Lubricating | Yes |
| Chain Construction | Riveted |
| Pin Diameter | 0.2 in |
| Pins & Rollers | Standard |
| Package Type | 100 Foot Reel |
| Link Plates Thickness | 0.08 in |
| Pin Material | Carbon Steel |
| No. of Strands Across | 1 |
| Chain Type | ANSI |
| Weight | 0.7 LB |
| EAN or UPC | 97039591203 |

