- Chain #50
- Pitch 1/2 in
- Carbon Steel
- Pin Dia. 0.2 in
features
- Patented ring coined connecting links provide longer service life
| Pin Overall Length | 0.886 in |
| Link Type | Offset |
| Roller Width | 3/8 in |
| Duty | Standard - High Speed |
| Material | Carbon Steel |
| Pin Hole Diameter | 0.2 in |
| Chain No. | 50 |
| Chain Pitch | 1/2 in |
| Roller Dia. | 0.4 in |
| Weight | 0.036 LB |
| EAN or UPC | 97039701015 |

