- Titan™ Series Roller Chain Link
- Carbon Steel
- 1/2" Chain Pitch
- Chain No. 50
features
- Patented ring coined connecting links provide longer service life
| Material | Carbon Steel |
| Duty | Standard - High Speed |
| Link Type | Connecting (Master Link) |
| Chain No. | 50 |
| Chain Pitch | 1/2 in |
| Weight | 0.035 LB |
| EAN or UPC | 97039701008 |

