- Roller Chain Sprocket for #50 Single Strand Chain
- 30 Teeth
- QD Design
- SDS Bushing Required
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Material | Steel |
| No. of Strands Across | 1 |
| Chain Pitch | 0.625 in |
| Bushing Series | SDS |
| No. of Teeth | 30 |
| Bushing Type | QD |
| Inch/Metric | Inch |
| Chain No. | 50 |
| Sprocket Style | B |
| Hardened Teeth | With Hardened Teeth |
| Outside Dia. | 6.321 in |
| Pitch Diameter | 5.979 in |
| Weight | 2.7 LB |
| EAN or UPC | 97039381583 |

