
- Roller Chain Sprocket for #50 Single Strand Chain
- 25 Teeth
- QD Design
- SDS Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
Bushing Bore [Max] | 2 in |
Sprocket Style | B |
Pitch Diameter | 4.987 in |
No. of Strands Across | 1 |
Bushing Bore [Min] | 0.5 in |
Tooth Width | 0.343 in |
Bore Range | 2 in |
Hardened Teeth | With Hardened Teeth |
Bushing Type | QD |
No. of Teeth | 25 |
Hub Dia. | 3.188 in |
Chain Pitch | 0.625 in |
Inch/Metric | Inch |
Length Through Bore | 0.75 in |
Bushing Series | SDS |
Chain No. | 50 |
Outside Dia. | 5.32 in |
Material | Steel |
Weight | 2.1 LB |
EAN or UPC | 97039379238 |
