- Roller Chain Sprocket for #50 Single Strand Chain
- 22 Teeth
- QD Design
- SDS Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hub Dia. | 3.188 in |
| Bushing Series | SDS |
| Bushing Bore [Max] | 2 in |
| Chain No. | 50 |
| No. of Strands Across | 1 |
| Tooth Width | 0.343 in |
| Length Through Bore | 0.75 in |
| Outside Dia. | 4.72 in |
| Bushing Bore [Min] | 0.5 in |
| Bushing Type | QD |
| Chain Pitch | 0.625 in |
| Material | Steel |
| Pitch Diameter | 4.392 in |
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Inch |
| Bore Range | 2 in |
| Sprocket Style | B |
| No. of Teeth | 22 |
| Weight | 1.6 LB |
| EAN or UPC | 97039379207 |

