features
- PerforMax™ solid lube grooved bushings included in sizes 80 through 140 to maximize wear life
- Long lasting, heat-treated, solid rollers
- Heat-treated pins that are fabricated from high grade steel
- Ring-coined connecting links with same fatigue strength as base chain providing improved capacity
- Higher horsepower capacity
- Built to handle shock loads
- Dynamic prestressing
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
compliances
- Maximum allowable load exceeds ANSI standards
| Chain Construction | Riveted |
| Average Tensile Strength | 7,050 lbf |
| Standard Type of Pin | Riveted |
| Duty | Standard |
| Chain Pitch | 5/8 in |
| Chain No. | 50 |
| ANSI No. | 50 |
| Weight | 0.74 LB |
| EAN or UPC | 97039171894 |

