- Roller Chain Sprocket for #50 Single Strand Chain
- 16 Teeth
- Split Taper Design
- P Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| Outside Dia. | 3.517 in |
| Sprocket Style | B |
| Hardened Teeth | Without Hardened Teeth |
| No. of Strands Across | 1 |
| No. of Teeth | 16 |
| Bushing Series | P |
| Chain Pitch | 0.625 in |
| Pitch Diameter | 3.204 in |
| Chain No. | 50 |
| Bushing Type | Split Taper |
| Material | Steel |
| Weight | 1.4 LB |
| EAN or UPC | 97039964939 |

