- Roller Chain Sprocket for #50 Single Strand Chain
- 26 Teeth
- Split Taper Design
- H Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| Pitch Diameter | 5.185 in |
| Sprocket Style | B |
| Bushing Type | Split Taper |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 5.523 in |
| Bushing Series | H |
| Material | Steel |
| No. of Strands Across | 1 |
| No. of Teeth | 26 |
| Chain No. | 50 |
| Chain Pitch | 0.625 in |
| Weight | 3.4 LB |
| EAN or UPC | 97039806673 |

