- Roller Chain Sprocket for #50 Single Strand Chain
- 96 Teeth
- Taperlock Design
- 2517 Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Strands Across | 1 |
| No. of Teeth | 96 |
| Tooth Width | 0.343 in |
| Hub Dia. | 4 1/4 in |
| Sprocket Style | B |
| Chain No. | 50 |
| Material | Steel |
| Bushing Type | Taper-Lock® |
| Length Through Bore | 1.75 in |
| Bushing Series | 2517 |
| Bushing Bore [Min] | 0.5 in |
| Bushing Bore [Max] | 2.5 in |
| Inch/Metric | Inch |
| Chain Pitch | 0.625 in |
| Outside Dia. | 19.466 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 19.102 in |
| Bore Range | 2.5 in |
| Weight | 29.0 LB |
| EAN or UPC | 97039372208 |

