- Roller Chain Sprocket for #50 Single Strand Chain
- 112 Teeth
- Taperlock Design
- 2517 Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| Bushing Bore [Max] | 2.5 in |
| Bore Range | 2.5 in |
| No. of Teeth | 112 |
| No. of Strands Across | 1 |
| Bushing Type | Taper-Lock® |
| Outside Dia. | 22.651 in |
| Sprocket Style | B |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Series | 2517 |
| Chain Pitch | 0.625 in |
| Tooth Width | 0.343 in |
| Hub Dia. | 4 1/4 in |
| Material | Steel |
| Bushing Bore [Min] | 0.5 in |
| Length Through Bore | 1.75 in |
| Chain No. | 50 |
| Pitch Diameter | 22.285 in |
| Weight | 38.7 LB |
| EAN or UPC | 97039372215 |

