- Finished Bore Sprocket for 50 Single Strand Chain
- 9 Teeth
- 3/4" Bore
- w/ Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Hardened Teeth | With Hardened Teeth |
| Outside Dia. | 2.093 in |
| Chain No. | 50 |
| Material | Steel |
| Pitch Diameter | 1.827 in |
| Inch/Metric | Inch |
| No. of Teeth | 9 |
| Finished Bore | 3/4 in |
| Chain Pitch | 0.625 in |
| Weight | 0.33 LB |
| EAN or UPC | 97039298522 |

