- Finished Bore Sprocket for 50 Single Strand Chain
- 28 Teeth
- 1 1/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Sprocket Style | B |
| No. of Teeth | 28 |
| Inch/Metric | Inch |
| Tooth Width | 0.343 in |
| No. of Strands Across | 1 |
| Chain Pitch | 0.625 in |
| Keyway Size | 1/2 x 1/2 |
| Outside Dia. | 5.92 in |
| Hardened Teeth | With Hardened Teeth |
| Width Across Teeth | 0.343 in |
| Length Through Bore | 1.25 in |
| Hub Dia. | 3 in |
| Pitch Diameter | 5.582 in |
| Hub Projection | 0.907 in |
| Finished Bore | 1 1/8 in |
| Material | Carbon Steel |
| Chain No. | 50 |
| Weight | 3.7 LB |
| EAN or UPC | 97039328670 |

