Skip to content Skip to navigation menu
No. 50 - 5/8" Pitch - Finished Bore Sprockets

50BS25 1 1/2

No. 50 - 5/8" Pitch - Finished Bore Sprockets
Item #101624882
  • Finished Bore Sprocket for 50 Single Strand Chain
  • 25 Teeth
  • 1 1/2" Bore
No. 50 - 5/8" Pitch - Finished Bore Sprockets
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Finished Bore Sprocket for 50 Single Strand Chain
  • 25 Teeth
  • 1 1/2" Bore

features

  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs
Length Through Bore 1.25 in
Keyway Size 1/2 x 1/2
Sprocket Style B
Tooth Width 0.343 in
Hub Dia. 3 in
Hub Projection 0.907 in
Chain No. 50
Material Carbon Steel
Pitch Diameter 4.987 in
Outside Dia. 5.32 in
Width Across Teeth 0.343 in
No. of Teeth 25
Chain Pitch 0.625 in
Hardened Teeth With Hardened Teeth
Inch/Metric Inch
No. of Strands Across 1
Finished Bore 1 1/2 in
Weight 3.3 LB
EAN or UPC 97039328458
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison