- Finished Bore Sprocket for 50 Single Strand Chain
- 24 Teeth
- 1 3/16" Bore
- w/ Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Strands Across | 1 |
| Finished Bore | 1 3/16 in |
| Hardened Teeth | With Hardened Teeth |
| Outside Dia. | 5.123 in |
| Material | Steel |
| Inch/Metric | Inch |
| Chain Pitch | 0.625 in |
| Chain No. | 50 |
| Sprocket Style | B |
| Pitch Diameter | 4.788 in |
| No. of Teeth | 24 |
| Weight | 3.2 LB |
| EAN or UPC | 97039299710 |

