- Finished Bore Sprocket for 50 Single Strand Chain
- 22 Teeth
- 1 1/2" Bore
- w/ Hardened Teeth
features
- Lower replacement costs
- Increased productivity
- Reduced downtime for maintenance
| Sprocket Style | B |
| Chain No. | 50 |
| Chain Pitch | 0.625 in |
| No. of Strands Across | 1 |
| Finished Bore | 1 1/2 in |
| Pitch Diameter | 4.392 in |
| Inch/Metric | Inch |
| No. of Teeth | 22 |
| Outside Dia. | 4.722 in |
| Material | Steel |
| Hardened Teeth | With Hardened Teeth |
| Weight | 3.0 LB |
| EAN or UPC | 97039299086 |

