- Finished Bore Sprocket for 50 Single Strand Chain
- 17 Teeth
- 1 5/8" Bore
- w/ Hardened Teeth
features
- Increased productivity
- Lower replacement costs
- Reduced downtime for maintenance
| Sprocket Style | B |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| No. of Teeth | 17 |
| Finished Bore | 1 5/8 in |
| Chain Pitch | 0.625 in |
| Chain No. | 50 |
| Material | Steel |
| Hardened Teeth | With Hardened Teeth |
| Pitch Diameter | 3.401 in |
| Outside Dia. | 3.718 in |
| Weight | 1.8 LB |
| EAN or UPC | 97039298652 |

