
- Finished Bore Sprocket for 50 Single Strand Chain
- 15 Teeth
- 1 3/8" Bore
- w/ Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
Inch/Metric | Inch |
Chain No. | 50 |
No. of Strands Across | 1 |
No. of Teeth | 15 |
Finished Bore | 1 3/8 in |
Hardened Teeth | With Hardened Teeth |
Outside Dia. | 3.315 in |
Chain Pitch | 0.625 in |
Sprocket Style | B |
Material | Steel |
Pitch Diameter | 3.006 in |
Weight | 1.2 LB |
EAN or UPC | 97039298928 |
