- Finished Bore Sprocket for 50 Single Strand Chain
- 96 Teeth
- 1" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Outside Dia. | 19.467 in |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Chain Pitch | 0.625 in |
| Finished Bore | 1 in |
| Chain No. | 50 |
| No. of Strands Across | 1 |
| No. of Teeth | 96 |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 19.102 in |
| Material | Steel |
| Weight | 30.7 LB |
| EAN or UPC | 97039331052 |

