- Finished Bore Sprocket for 50 Single Strand Chain
- 70 Teeth
- 1 1/2" Bore
features
- Increased productivity
- Reduced downtime for maintenance
- Lower replacement costs
| No. of Teeth | 70 |
| Pitch Diameter | 13.931 in |
| Finished Bore | 1 1/2 in |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Chain No. | 50 |
| Outside Dia. | 14.292 in |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Chain Pitch | 0.625 in |
| Material | Steel |
| Weight | 16.8 LB |
| EAN or UPC | 97039330758 |

