- Plain Bore Sprockets
- 50 Chain Number
- 70 Teeth
- 1.000" Bore Diameter
- 13.931" Pitch Diameter
| No. of Strands Across | 1 |
| Bore Range | 1 in |
| Pitch Diameter | 13.931 in |
| Width Across Teeth | 0.343 in |
| Material | Carbon Steel |
| Outside Dia. | 14.29 in |
| Tooth Width | 0.343 in |
| No. of Teeth | 70 |
| Hardened Teeth | With Hardened Teeth |
| Hub Projection | 1.407 in |
| Chain No. | 50 |
| Chain Pitch | 0.625 in |
| Sprocket Style | B |
| Hub Dia. | 3 3/4 in |
| Inch/Metric | Inch |
| Length Through Bore | 1.75 in |
| Weight | 15.7 LB |
| EAN or UPC | 97039315793 |

