- Finished Bore Sprocket for 50 Single Strand Chain
- 54 Teeth
- 7/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 54 |
| Chain No. | 50 |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| Sprocket Style | B |
| Outside Dia. | 11.106 in |
| Pitch Diameter | 10.749 in |
| Finished Bore | 7/8 in |
| Chain Pitch | 0.625 in |
| Weight | 11.0 LB |
| EAN or UPC | 97039330468 |

