- Finished Bore Sprocket for 50 Single Strand Chain
- 53 Teeth
- 1 1/2" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| No. of Teeth | 53 |
| Pitch Diameter | 10.55 in |
| Chain Pitch | 0.625 in |
| Chain No. | 50 |
| Finished Bore | 1 1/2 in |
| No. of Strands Across | 1 |
| Outside Dia. | 10.907 in |
| Material | Steel |
| Weight | 10.5 LB |
| EAN or UPC | 97039307477 |

