- Finished Bore Sprocket for 50 Single Strand Chain
- 49 Teeth
- 1 1/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Material | Steel |
| Inch/Metric | Inch |
| Chain No. | 50 |
| Sprocket Style | B |
| No. of Teeth | 49 |
| Finished Bore | 1 1/8 in |
| Outside Dia. | 10.11 in |
| Pitch Diameter | 9.755 in |
| No. of Strands Across | 1 |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 0.625 in |
| Weight | 9.0 LB |
| EAN or UPC | 97039307095 |

