- Finished Bore Sprocket for 50 Single Strand Chain
- 48 Teeth
- 7/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Outside Dia. | 9.911 in |
| No. of Strands Across | 1 |
| Finished Bore | 7/8 in |
| Sprocket Style | B |
| Chain No. | 50 |
| Material | Steel |
| No. of Teeth | 48 |
| Pitch Diameter | 9.556 in |
| Chain Pitch | 0.625 in |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Weight | 9.3 LB |
| EAN or UPC | 97039330246 |

