- Finished Bore Sprocket for 50 Single Strand Chain
- 47 Teeth
- 3/4" Bore
features
- Lower replacement costs
- Reduced downtime for maintenance
- Increased productivity
| Chain No. | 50 |
| No. of Teeth | 47 |
| Chain Pitch | 0.625 in |
| No. of Strands Across | 1 |
| Finished Bore | 3/4 in |
| Sprocket Style | B |
| Pitch Diameter | 9.357 in |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 9.711 in |
| Inch/Metric | Inch |
| Material | Steel |
| Weight | 8.2 LB |
| EAN or UPC | 97039306951 |

