- Finished Bore Sprocket for 50 Single Strand Chain
- 44 Teeth
- 1 3/4" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Outside Dia. | 9.114 in |
| Material | Steel |
| Chain Pitch | 0.625 in |
| Chain No. | 50 |
| Sprocket Style | B |
| Finished Bore | 1 3/4 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 8.761 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| No. of Teeth | 44 |
| Weight | 8.3 LB |
| EAN or UPC | 97039330109 |

