- Finished Bore Sprocket for 50 Single Strand Chain
- 41 Teeth
- 1 3/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Sprocket Style | B |
| Chain No. | 50 |
| No. of Strands Across | 1 |
| Hardened Teeth | Without Hardened Teeth |
| Finished Bore | 1 3/8 in |
| No. of Teeth | 41 |
| Outside Dia. | 8.516 in |
| Material | Steel |
| Inch/Metric | Inch |
| Pitch Diameter | 8.165 in |
| Chain Pitch | 0.625 in |
| Weight | 6.9 LB |
| EAN or UPC | 97039306685 |

