- Finished Bore Sprocket for 50 Single Strand Chain
- 39 Teeth
- 1 15/16" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Finished Bore | 1 15/16 in |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 8.117 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Chain Pitch | 0.625 in |
| Sprocket Style | B |
| Chain No. | 50 |
| Pitch Diameter | 7.768 in |
| No. of Teeth | 39 |
| Weight | 7.2 LB |
| EAN or UPC | 97039329783 |

