- Finished Bore Sprocket for 50 Single Strand Chain
- 35 Teeth
- 1 11/16" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 0.625 in |
| Material | Steel |
| Sprocket Style | B |
| Pitch Diameter | 6.973 in |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 50 |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| No. of Teeth | 35 |
| Outside Dia. | 7.319 in |
| Finished Bore | 1 11/16 in |
| Weight | 5.4 LB |

