- Finished Bore Sprocket for 50 Single Strand Chain
- 30 Teeth
- 1 7/8" Bore
features
- Lower replacement costs
- Reduced downtime for maintenance
- Increased productivity
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 0.625 in |
| No. of Teeth | 30 |
| Finished Bore | 1 7/8 in |
| Pitch Diameter | 5.979 in |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Chain No. | 50 |
| Outside Dia. | 6.321 in |
| Inch/Metric | Inch |
| Weight | 0.0 LB |

