- Finished Bore Sprocket for 50 Single Strand Chain
- 17 Teeth
- 1 5/16" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| Chain No. | 50 |
| Pitch Diameter | 3.401 in |
| Sprocket Style | B |
| No. of Teeth | 17 |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 3.718 in |
| No. of Strands Across | 1 |
| Chain Pitch | 0.625 in |
| Finished Bore | 1 5/16 in |
| Weight | 0.0 LB |

