- Finished Bore Sprocket for 50 Single Strand Chain
- 12 Teeth
- 7/8" Bore
features
- Reduced downtime for maintenance
- Lower replacement costs
- Increased productivity
| Chain Pitch | 0.625 in |
| Hub Dia. | 1.984 in |
| Hardened Teeth | With Hardened Teeth |
| Pitch Diameter | 2.415 in |
| No. of Teeth | 12 |
| Material | Carbon Steel |
| Tooth Width | 0.343 in |
| Keyway Size | 5/16 x 5/16 |
| Inch/Metric | Inch |
| Sprocket Style | B |
| Finished Bore | 7/8 in |
| Chain No. | 50 |
| Outside Dia. | 2.71 in |
| Width Across Teeth | 0.343 in |
| Hub Projection | 0.657 in |
| No. of Strands Across | 1 |
| Length Through Bore | 1 in |
| Weight | 0.81 LB |
| EAN or UPC | 97039298690 |

