- Finished Bore Sprocket for 50 Single Strand Chain
- 112 Teeth
- 1 7/16" Bore
features
- Lower replacement costs
- Reduced downtime for maintenance
- Increased productivity
| Outside Dia. | 22.651 in |
| Inch/Metric | Inch |
| Chain Pitch | 0.625 in |
| Finished Bore | 1 7/16 in |
| No. of Teeth | 112 |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| No. of Strands Across | 1 |
| Chain No. | 50 |
| Sprocket Style | B |
| Pitch Diameter | 22.284 in |
| Weight | 40.0 LB |
| EAN or UPC | 97039331175 |

