- Plain Bore Sprockets
- 50 Chain Number
- 60 Teeth
- 0.938" Bore Diameter
- 11.942" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| No. of Teeth | 60 |
| Chain No. | 50 |
| Chain Pitch | 0.625 in |
| Length Through Bore | 0.343 in |
| Width Across Teeth | 0.343 in |
| Tooth Width | 0.343 in |
| Hardened Teeth | With Hardened Teeth |
| Material | Carbon Steel |
| Bore Range | 0.938 in |
| Outside Dia. | 12.3 in |
| Pitch Diameter | 11.942 in |
| Sprocket Style | A |
| Weight | 9.9 LB |
| EAN or UPC | 97039310095 |

