- Plain Bore Sprockets
- 50 Chain Number
- 40 Teeth
- 0.719" Bore Diameter
- 7.966" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Sprocket Style | A |
| Inch/Metric | Inch |
| Hardened Teeth | With Hardened Teeth |
| Bore Range | 0.719 in |
| Pitch Diameter | 7.966 in |
| Outside Dia. | 8.32 in |
| Material | Carbon Steel |
| No. of Strands Across | 1 |
| Tooth Width | 0.343 in |
| Chain No. | 50 |
| Width Across Teeth | 0.343 in |
| Length Through Bore | 0.343 in |
| No. of Teeth | 40 |
| Chain Pitch | 0.625 in |
| Weight | 4.4 LB |
| EAN or UPC | 97039309891 |

