- Plain Bore Sprockets
- 50 Chain Number
- 17 Teeth
- 0.625" Bore Diameter
- 3.401" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| Bore Range | 0.625 in |
| Pitch Diameter | 3.401 in |
| Width Across Teeth | 0.343 in |
| Outside Dia. | 3.72 in |
| Tooth Width | 0.343 in |
| No. of Teeth | 17 |
| Chain No. | 50 |
| Hardened Teeth | With Hardened Teeth |
| Chain Pitch | 0.625 in |
| Sprocket Style | A |
| Material | Carbon Steel |
| No. of Strands Across | 1 |
| Length Through Bore | 0.343 in |
| Weight | 0.79 LB |
| EAN or UPC | 97039309662 |

