- #50 Chain
- 2 Strands
- 5/8" Pitch
- Riveted
- 316 Stainless
applications
- Electronics
- Steel production
features
- Superior corrosion resistance
- Virtually no magnetic permeability
- Long-lasting, heat-treated rollers
- Lube groove on inner surface of bushing improves wear life
- Pins are fabricated from high grade steel, then heat-treated
- Ring-coined connecting links have same fatigue strength as base chain providing improved capacity
- Higher horsepower capacity
- Built to handle shock loads
| Chain Construction | Riveted |
| Chain No. | 50 |
| Link Plates Height | 0.591 in |
| Chain Pitch | 0.625 in |
| Package Type | 10 Foot Box |
| Duty | Standard-Duty |
| No. of Strands Across | 2 |
| Roller Dia. | 0.4 in |
| Self-Lubricating | No |
| Link Plates Thickness | 0.08 in |
| Side Bow | No |
| Pin Diameter | 0.2 in |
| Chain Series | 50, 50-2, 50-3, 50-4 |
| Roller Width | 3/8 in |
| Pins & Rollers | Standard |
| Material | 316 Stainless Steel |
| Pin Overall Length | 1.595 in |
| Chain Type | ANSI |
| Pin Material | 316 Stainless |
| Weight | 1.38 LB |
| EAN or UPC | 97039188694 |
-
Pre-Packed Quantities


