- Roller Chain Sprocket for #41 Single Strand Chain
- 30 Teeth
- QD Design
- SH Bushing Required
features
- Reduced downtime for maintenance
- Lower replacement costs
- Increased productivity
| Bushing Type | QD |
| Bushing Series | SH |
| Sprocket Style | B |
| Material | Steel |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 41 |
| No. of Strands Across | 1 |
| Chain Pitch | 0.5 in |
| No. of Teeth | 30 |
| Weight | 1.7 LB |
| EAN or UPC | 696223037451 |

