- Roller Chain Sprocket for #41 Single Strand Chain
- 42 Teeth
- QD Design
- SDS Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 42 |
| Bushing Type | QD |
| Inch/Metric | Inch |
| Chain Pitch | 0.5 in |
| Chain No. | 41 |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| No. of Strands Across | 1 |
| Bushing Series | SDS |
| Sprocket Style | B |
| Weight | 2.9 LB |
| EAN or UPC | 97039378682 |

