- Roller Chain Sprocket for #41 Single Strand Chain
- 45 Teeth
- Taperlock Design
- 1610 Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Series | 1610 |
| Chain Pitch | 0.5 in |
| Bushing Type | Taperlock |
| No. of Teeth | 45 |
| Sprocket Style | B |
| No. of Strands Across | 1 |
| Chain No. | 41 |
| Material | Steel |
| Weight | 1.8 LB |
| EAN or UPC | 97039371256 |

